Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size
Mfr # FD90-1021-02-04
Zoro # G0698705
product price: $65.59
/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type FD90
- Connection Type NPT
- Coupler Thread Size 1/8"-27
- Coupler Body Size 1/4"
- Coupler Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FD90-1021-02-04
- Zoro # G0698705
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/8"-27 |
Coupler Body Size | 1/4" |
Thread Size | 1/8"-27 |
Overall Length | 1 61/64 in |
Length | 1-61/64" |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, FD90 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 7,000 psi, Max. Flow Rate 1.89 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metal Bowl Kit, Zinc (BK605WB)
- ALLEGRO INDUSTRIES Cold/Cool Air System Airline Hose, 50ft (9100-50EF)
- ELESA Oil fill plugs, TCD.1+a (TCD+a)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/4 Inch NPT Male End, PK 100 (FM46-100K)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (FD35-1008-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (5610-12-12S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (FD90-1041-04-04)
- EATON AEROQUIP Dust Cap, 5/8", Push On, Vinyl (5657-10)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1003-0606)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5602-8-10S)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1"-11-1/2 Thread Size (SST-8)
- Eaton Aeroquip Hydraulic Hoses & Fittings