Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # FD90-1034-04-04
Zoro # G0698373
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type FD90
- Connection Type NPT
- Coupler Thread Size 1/4"-18
- Coupler Body Size 1/4"
- Coupler Flow Rate 0.5 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FD90-1034-04-04
- Zoro # G0698373
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/4"-18 |
Coupler Body Size | 1/4" |
Thread Size | 1/4"-18 |
Length | 1-29/32" |
Overall Length | 1 29/32 in |
Coupling Size | 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FD90 Series, Steel, Coupling Size 1/4 in, Female, Max. Working Pressure @ 70 F 7,000 psi, Max. Flow Rate 1.89 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 51215, Angular Thrust Bearing Single Row 75 Mm Id X 110 Mm Od X 27 Mm W Steel Cage (51215)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 780mm PL, T156 (150-S5M-780)
- FLEXZILLA Pro 3-Way Manifold, 3/8" NPT, incl High (A86666FZ)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1001-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 3/4"-14 Thread Size (5100-S2-12B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size (5610-6-6S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size (5610-12-12S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/4"-18 Thread Size, 5600 Series (5602-4-4S)
- EATON AEROQUIP Dust Cap, 1/4", Push On, Vinyl (5657-4)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/4"-16 Thread Size, H Series (VHN8-8EM)
- Eaton Aeroquip Hydraulic Quick Couplers