Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size
Mfr # FD96-1001-08-08
Zoro # G0681634
product price: $254.09
/ea
Free Shipping & Returns
$254.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type EA
- Connection Type NPT
- Coupler Thread Size 1/2"-14
- Coupler Body Size 1/2"
- Coupler Flow Rate 12.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FD96-1001-08-08
- Zoro # G0681634
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1/2"-14 |
Coupler Body Size | 1/2" |
Thread Size | 1/2"-14 |
Overall Length | 3 1/16 in |
Length | 3-1/16" |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, FD96 Series, Steel, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 7,980 psi, Max. Flow Rate 45.42 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Breather Vent, 1/8" NPT, 7/16" dia. (1EJT5)
- SUNTEC B2Ya8916 Oil Pump (2 Stage-3450 (B2YA8916)
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 3V Section, 3/8 in W Top, 45.6 in L Outside, 5/16 in THK (3VX450)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 9N, Neoprene (9N)
- EATON AEROQUIP Dust Cap, 5/8", Push On, Vinyl (5657-10)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1002-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (FD90-1041-04-04)
- EATON AEROQUIP Dust Plug, 3/4", Push On, Vinyl (5659-12)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-14 Thread Size, 5600 Series (5601-12-12S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size, FD45, B Series (FD45-1002-0606)
- CAMPBELL HAUSFELD Auto Coupler, 1/4" Male NPT (MP323900AV)
- Eaton Aeroquip Hydraulic Quick Couplers