Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1-1/16"-12 Thread Size
Mfr # 5608-12-12S
Zoro # G0698985
product price: $80.66
/ea
Free Shipping & Returns
$80.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type ISO 7241-1 Series A
- Connection Type SAE
- Coupler Thread Size 1-1/16"-12
- Coupler Body Size 3/4"
- Coupler Flow Rate 28.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 5608-12-12S
- Zoro # G0698985
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/16"-12 |
Coupler Body Size | 3/4" |
Thread Size | 1-1/16"-12 |
Overall Length | 3 1/4 in |
Length | 3-1/4" |
Coupling Size | 3/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 5600 Series, Steel, Coupling Size 3/4 in, Female, Max. Working Pressure @ 70 F 4,000 psi, Max. Flow Rate 106 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 29" Outside Length, 3/8" Top Width, 1 Ribs (3VX290)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16829 (04Z-354)
- DODGE F4B-VSC-108 208 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-1/2 in Bore (123630)
- BESTORQ 5VX1000/03 Banded Cogged Belt, 100 in Outside Length, 5/8 in Top Width, 3 Ribs (5VX1000/03)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-16 Thread Size (5610-8-10S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (5100-S2-16B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1012-04-04)
- EATON AEROQUIP Dust Cap, 1/4", Push On, Vinyl (5657-4)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1001-06-06)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (FD90-1012-02-04)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1-1/6"-12 Thread Size, H Series (VHC12-12EM)
- Eaton Aeroquip Hydraulic Hoses & Fittings