Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series
Mfr # 5100-S5-20B
Zoro # G2907904
product price: $313.80
/ea
Free Shipping & Returns
$313.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Coupler Type Hydraulic Coupler Body
- Coupler Interchange Type 5100
- Connection Type NPT
- Coupler Thread Size 1-1/4"-11-1/2
- Coupler Body Size 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 5100-S5-20B
- Zoro # G2907904
- Country of Origin United States
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 1-1/4"-11-1/2 |
Coupler Body Size | 1-1/4" |
Thread Size | 1-1/4"-11-1/2 |
Length | 4" |
Overall Length | 4 in |
Coupling Size | 1 1/4 in |
Description
Hydraulic Quick Connect Hose Coupling, Socket, 5100 Series, Brass, Coupling Size 1 1/4 in, Female, Max. Working Pressure @ 70 F 2,750 psi, Max. Flow Rate 284 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Triplex Raw Edge Cogged V-Belt Raw Edged Cogged V-Belt A Type, 1/2" x 61" - AX61 (AX61)
- DAYTON B89 V-Belt, 92" Outside Length, 21/32" Top Width, 1 Ribs (6L212)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 9 1/2 in Stroke, NFPA Double Acting (5VKY7)
- EATON AEROQUIP Dust Cap, 5/8", Push On, Vinyl (5657-10)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (5100-S2-16B)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size (FD35-1001-06-06)
- EATON AEROQUIP Dust Plug, 1", Push On, Vinyl (5659-16)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size (FD90-1034-04-04)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (FD90-1021-02-04)
- DIXON Straight Through Interchange Quick Connect Coupling, 1/4-18 Nominal, MNPT, 303 SS, Domestic (2EM2-S)
- Eaton Aeroquip Hydraulic Quick Couplers