Shop All Hydraulic Quick Couplers
Eaton Aeroquip
Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 3/8"-18 Thread Size
Mfr # 5100-S2-8B
Zoro # G0699186
product price: $71.90
/ea
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupler Interchange Type 6100
- Connection Type NPT
- Coupler Thread Size 3/8"-18
- Coupler Body Size 1/2"
- Coupler Flow Rate 7.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 5100-S2-8B
- Zoro # G0699186
- Country of Origin Mexico
- Category Hydraulic Quick Couplers
Dimensions
Coupler Thread Size | 3/8"-18 |
Coupler Body Size | 1/2" |
Thread Size | 3/8"-18 |
Length | 2-37/64" |
Overall Length | 2 37/64 in |
Coupling Size | 1/2 in |
Description
Hydraulic Quick Connect Hose Coupling, Plug, 5100 Series, Brass, Coupling Size 1/2 in, Female, Max. Working Pressure @ 70 F 3,000 psi, Max. Flow Rate 27.25 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Gearbelt Pulley, H, 20 Grooves (20HH100)
- DIXON PD Series Diagnostic Male Plug, 1/4-18 Nominal, MNPT, Steel (PD1M2)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Sleeve Lock, 1/4"-18 Thread Size (SH2-62)
- FESTO Vacuum Filter VAF-PK-3 (VAF-PK-3)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 7/16"-20 Thread Size (5608-4-4S)
- EATON AEROQUIP Dust Plug, 3/4", Push On, Vinyl (5659-12)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1/2"-14 Thread Size, 5600 Series (5602-8-10S)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size (FD45-1002-1212)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (FD90-1021-02-04)
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 1"-11-1/2 Thread Size (5100-S5-16B)
- SHINN FU AMERICA-BVA HYDRAULICS BVA Hydraulic Coupler High Flow Set 3/8in-18 NPTF (CH38)
- Eaton Aeroquip Hydraulic Quick Couplers