Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic HoseFitting, Male NPT, 3/4in, -16
Mfr # 1BA16MP12
Zoro # G2612970
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA16MP12
- Zoro # G2612970
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Hydraulic Fitting Thread Size | 1"-11-1/2 |
Length (In.) | 2.8 |
Hose Dash Size | 12 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 3/4" |
Hydraulic Fitting Thread Type | Male NPT |
Finish | Zinc, Trivalent Chromate |
Fitting Material | Carbon Steel |
Thread Angle (Deg.) | 60 |
Standards | SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J522 |
Fitting Type | Male NPT |
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series GH493, Fitting Shape Straight, Fitting Material Carbon Steel, SAE J1453, SAE J1926, SAE J512, SAE J514, SAE J522
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Air Compr Mtr, 5 HP, 1745rpm, 208-230V, 184T (00518OS1CCD184T)
- COILHOSE PNEUMATICS PUR RIGID End 5/16"x1/4"MPT (AMPRM0504SR)
- CONGRESS 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.00" OD (CA1000X062KW)
- DAYTON Gearbelt, HT, 180 Teeth, Length 1440 mm (1LVX4)
- EATON AEROQUIP Fitting, JIC Swivel, Straight, G 1(1 In-11) (1A16JF16)
- EATON AEROQUIP Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl (1A12FL12)
- EATON AEROQUIP Socketless Hose, 5/8 In, 50 ft. (FC332-10-50)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJB12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8MJ8)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12MJ12)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 11/16-16 ORS (1AA6FR4)
- Eaton Aeroquip Hydraulic Hoses & Fittings