Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Wire Reinforced, 2-17/32in
Mfr # GH781-32X60FT
Zoro # G2613138
product price: $2,482.99
/ea
Free Shipping & Returns
$2,482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 1,600 psi
- Hose Inside Dia. 2 in
- Hose Color Black
- Temp. Range -50 Degrees to +260 Degrees F
- Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # GH781-32X60FT
- Zoro # G2613138
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 2 in |
Hose Length | 60 ft |
Min. Bend Radius (In.) | 12-1/2 |
Hose Length (Ft.) | 60 |
Hose Outside Dia. (In.) | 2-17/32 |
Dash Size | -32 |
Hose Inside Dia. (In.) | 2 |
Hose Outside Dia. | 2 37/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 2 in, Hose Outside Dia. 2 37/64 in, Hose Length 60 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH781, Max. Working Pressure @ 70 F 1,600 psi, Safety Factor 4:1, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX67 Cogged V-Belt, 70" Outside Length, 21/32" Top Width, 1 Ribs (6L281)
- BOSTITCH Airtool Lube-Winter 20Oz (WINTEROIL-20OZ)
- J.W. WINCO GN883-M10X1-20-B-MS Breather Valve (883-M10X1-20-B-MS)
- D&D 75" Outside Length, 2" Top Width, 3 Ribs (3/5VX750)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50 Ft (GH195-20-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH663-12X50)
- EATON AEROQUIP Hydraulic Hose, Wire Reinforced, 1-7/32in (FC619-12X50FT)
- EATON AEROQUIP Hydraulic Hose, 3/8,250 (GH793-6R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 25 Ft (2807-10-25)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- WEATHERHEAD H280 2 Steel Braids SAE 100R16,50799 16 (H28016)
- Eaton Aeroquip Hydraulic Hoses & Fittings