Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 25/64 in.
Mfr # 900729-19
Zoro # G2608271
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 25/64 in
- Clamp Thickness 0.048 in
- Clamp Band Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-19
- Zoro # G2608271
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 25/64 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 25/64" |
Width | 3/4" |
Details
Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Material | Vinyl Coated Steel |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Coating Material | Vinyl |
Color | Black |
Thickness | 0.048" |
Temp. Range (F) | -25 to +160 |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 25/64 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS 208VAC, 20 Amps, Both Electric Tankless Water Heater (M20L/208HTR 110F-I)
- ZORO SELECT Elbow, 90 Degrees, SS (ZUSA-PF-8195)
- ZORO SELECT 1/2" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (463-040X)
- KOHLER Hose Kit (1262406-2MB)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-9/16 in. (900729-11)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-5/16 in. (900729-25)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-13/16in. (900729-28)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 3-9/16 in. (900729-17)
- HOME IMPROVEMENT 0.25 x 0.75 in. Brass Bonding Clamp (HO154109)
- Eaton Aeroquip Plumbing Accessories