Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 2-5/8 in.
Mfr # 900729-31
Zoro # G2608070
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 2 5/8 in
- Clamp Thickness 0.048 in
- Type Single Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900729-31
- Zoro # G2608070
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 2 5/8 in |
Clamp Band Width | 1 in |
Mounting Hole Dia. | 0.5313 in |
Clamping Dia. | 2-5/8" |
Width | 1" |
Details
Material | Vinyl Coated Steel |
Clamp Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Clamp Color | Black |
Finish | Trivalent Chromate Zinc |
Clamp Finish | Trivalent Chromate Zinc |
Coating Material | Vinyl |
Temp. Range (F) | -25 to +160 |
Thickness | 0.048" |
Color | Black |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 2 5/8 in, Mounting Hole Dia. 0.5313 in, Clamp Thickness 0.048 in, Clamp Band Width 1 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOPERL 1.8 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1499205)
- APOLLO VALVES Double Check Valve Assembly, Size 1 In. (4ALF105A2F)
- THRIFCO PLUMBING 1-1/4 Inch Black Steel Tee (8317068)
- MOEN Roman Tub Digital Control (TS3495ORB)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/16 in. (900729-29)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- EATON AEROQUIP Clamp, Steel, 1-1/4 In (900729-24)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 5/8 in. (900729-21)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- ZSI Beta Smoothie Clamp, 1" Hose, Cap Screw (S5016H-SI)
- Eaton Aeroquip Pipe & Tube Clamps