Shop All Pipe & Tube Clamps
Eaton Aeroquip
Hydraulic Hose Support Clamp, 1/2 in.
Mfr # 900721-1
Zoro # G2608256
product price: $2.19
/ea
$2.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl Coated Steel
- Clamp Material Vinyl Coated Steel
- Cable Clamping Dia. 1/2 in
- Clamp Thickness 0.048 in
- Type Single Hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900721-1
- Zoro # G2608256
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Cable Clamping Dia. | 1/2 in |
Clamp Band Width | 3/4 in |
Mounting Hole Dia. | 0.4063 in |
Clamping Dia. | 1/2" |
Width | 3/4" |
Details
Material | Vinyl Coated Steel |
Clamp Material | Vinyl Coated Steel |
Item | Hydraulic Hose Support Clamp |
Clamp Thickness | 0.048 in |
Type | Single Hole |
Finish | Trivalent Chromate Zinc |
Clamp Color | Black |
Clamp Finish | Trivalent Chromate Zinc |
Coating Material | Vinyl |
Temp. Range (F) | -25 to +160 |
Thickness | 0.048" |
Color | Black |
Description
Hydraulic Hose Support Clamp, Hydraulic Hose Support Clamp, Single Hole, Vinyl Coated Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Trivalent Chromate Zinc Clamp Finish, Temp. Range (F) -25 to +160, Vinyl Coating Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Tee (312UPT-12)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60, Coil Insulation Class: F (S211GF02N4FG9)
- ZORO SELECT 2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI23)
- CONTINENTAL Chemical Hose Assembly, 1" ID x 20 ft. (CHX100-20CC-G)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-7/8 in. (900729-16)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-13/16in. (900729-28)
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 2-1/2 in. (900729-30)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 5/8 in. (900729-21)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 1-3/4 in. (900729-12)
- CUSH-A-NATOR Cushioned Clamp, HT, 4 in. Tube, 304SS (HT64SS)
- Eaton Aeroquip Plumbing Accessories