Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4S25DS16
Zoro # G5511158
product price: $121.13
/ea
Free Shipping & Returns
$121.13
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S25DS16
- Zoro # G5511158
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | M36-2 x 1 in |
Hydraulic Fitting Thread Size | M42-2 |
Length (In.) | 3.59 |
Hose Dash Size | 16 |
Thread Size | M42X2 |
Hose Fitting A Size | M36-2 |
Hose Fitting B Size | 1 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16, For Hose I.D. 1 in, Thread Size M42X2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M36-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HESSAIRE Fan Motor for MC37A (6375101)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 8 in Stroke, NFPA Double Acting (5VKY4)
- DAYTON Variable Frequency Drive, 3 HP, 480VAC (13E641)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - Metric Hex (4325X10X10MH)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 1-14 In ORS (1AA10FRA8)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4797-10B)
- EATON AEROQUIP Fitting, BSPP, Straight, G 5/8 (5/8 In-14) (1A10BF10)
- EATON AEROQUIP Fitting, Straight, 1 Hose, 1 7/16-12 ORS (1AA16FR16)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- WEATHERHEAD Pipe 45 Deg Street Elbow 1/4In, 3350X4 (3350X4)
- Eaton Aeroquip Hydraulic Hose Fittings