Shop All Hydraulic Flanges
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4S20FL16
Zoro # G5527020
product price: $86.74
/ea
Free Shipping & Returns
$86.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series FC254, GH493
- Hydraulic Hose I.D. 1 in
- Fitting Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S20FL16
- Zoro # G5527020
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Length (In.) | 3.97 in |
Hose Dash Size | 16 |
For Hose Dash Size | -16 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | FC254, GH493 |
Hydraulic Hose I.D. | 1 in |
Fitting Material | Carbon Steel |
Standards | SAE J1176 |
Finish | Dura Kote(TM) |
Description
Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1 in, Fitting Material Carbon Steel, Length (In.) 3.97 in, For Hose Dash Size -16, Finish Dura Kote(TM), Standards SAE J1176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 44" Outside Length, 1/2" Top Width, 1 Ribs (AX42)
- NACHI 6000 Series Deep Groove Radial Ball Brg (6007-2NKE)
- ZORO SELECT Straight 1/2 in Hose I.D, 1/4"-18 Thread (707001-0804)
- FASCO Motor1/25HP Motor, Dbl Shft 208-230V (D292)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SHIPPING PLATE KIT (SPX-20U)
- Eaton Aeroquip Hydraulic Flanges