Shop All Hydraulic Flanges
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4S12FL8
Zoro # G5536172
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series FC254, GH493
- Hydraulic Hose I.D. 1/2 in
- Fitting Material Steel x Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S12FL8
- Zoro # G5536172
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Length (In.) | 3.27 in |
Hose Dash Size | 8 |
For Hose Dash Size | -8 |
Fitting Size | 0.511" x 1/2" |
Thread Size | 0.511"-27 |
Hose Fitting A Size | 0.511" |
Hose Fitting B Size | 1/2" |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | FC254, GH493 |
Hydraulic Hose I.D. | 1/2 in |
Fitting Material | Steel x Steel |
Finish | Dura Kote(TM) |
Standards | SAE J1176 |
Fitting Connection Type | Flange x Crimp |
Thread Type | Flange |
Hose Fitting A Connection Type | Flange |
Hose Fitting B Connection Type | Crimp |
Hose Fitting A Gender | Male |
Hose Fitting B Gender | Genderless |
Description
Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 in, Fitting Material Steel x Steel, Length (In.) 3.27 in, For Hose Dash Size -8, Finish Dura Kote(TM), Standards SAE J1176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In L-Fitting QSML-M3-3 (QSML-M3-3)
- GROZ Air Lubricator, 1/2in NPT, 200 cfm, 290 psi (L1593-M)
- DAYTON Jaw Coupling Hub, L100, Sintered Iron, 7/8" (29HZ03)
- SKF SKF-6018 2Z, Single Row Ball Brgs, 6018 2Z (6018 2Z)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- TOMPKINS Hydraulic Fitting-Flange08MJ-08FL C61 NO BRAZE (NB6840-08-08)
- Eaton Aeroquip Hydraulic Flanges