Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4S12FL12
Zoro # G5515699
product price: $45.73
/ea
$45.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S12FL12
- Zoro # G5515699
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | 3/4 in |
Length (In.) | 3.57 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series EC525 -12; -16; -20; EC600 -12; EC810 -12; -16; FC254 -12; -16; -20; FC273 -12; -16; FC273B -12; -16; FC500 -12; -16; FC636 -12; -16; -20; FC736 -12; -16; -20; GH493-12; -16; -20; GH506-12; -16; -20; GH755 -12; -16, For Hose I.D. 3/4 in, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type Flange, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting B Size 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX1400 Cogged V-Belt, 140" Outside Length, 3/8" Top Width, 1 Ribs (2L407)
- MILLENNIUM FILTER Hydraulic Filter, replaces ZINGA SRE409100R, Pressure Line, 100 micron (ZX-SRE409100R)
- TIMKEN TIM-45284, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 45284 (45284)
- FENNER DRIVES 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 10.25" OD (AFD10458)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA6FJ8)
- EATON AEROQUIP Fitting, Straight, 3/16 Hose, 7/16-20 SAE (190277-4S)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (4411-5s)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 3/4-16 JIC (4411-8-6s)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA8FJB8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4738-4-6B)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16699 (12Z-P12)
- Eaton Aeroquip Hydraulic Hose Fittings