Shop All Hydraulic Flanges
Eaton Aeroquip
Hydraulic Hose Fitting, Straight Shape
Mfr # 4S12FH8
Zoro # G5526442
product price: $140.80
/ea
Free Shipping & Returns
$140.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series FC254, GH493
- Hydraulic Hose I.D. 1/2 in
- Fitting Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S12FH8
- Zoro # G5526442
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Length (In.) | 3.27 in |
Hose Dash Size | 8 |
For Hose Dash Size | -8 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | Straight |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | FC254, GH493 |
Hydraulic Hose I.D. | 1/2 in |
Fitting Material | Carbon Steel |
Standards | SAE J1176 |
Finish | Dura Kote(TM) |
Description
Hydraulic Hose Fitting, Fitting Shape Straight, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 1/2 in, Fitting Material Carbon Steel, Length (In.) 3.27 in, For Hose Dash Size -8, Finish Dura Kote(TM), Standards SAE J1176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX 0.5 oz Syringe White (GPL-224)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B233)
- PARKER Auto Drain, For Sterile Air Filters (21552)
- SMITH BEARING Track Roller, Yoke, Dia 1-3/4 In., V-Groove (VYR-6-1/2)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- TOMPKINS Hydraulic Fitting-Flange16MORFS-12FL C62 45 NO BRAZE (NBFF6847-16-12)
- Eaton Aeroquip Hydraulic Flanges