Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 5/8
Mfr # 4738-8-10B
Zoro # G3100371
product price: $8.34
/ea
$8.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4738-8-10B
- Zoro # G3100371
- Country of Origin India
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 5/8 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.68 |
Hose Dash Size | 10 |
Compatible Pipe Size | 1/2 in |
Thread Size | 1/2"-14 |
Barb Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Hose Fitting B Size | 1/2 in |
Overall Length | 2.68 mm |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 5/8 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 5/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 5/8 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/2 in, Thread Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX 1" ID x 5 ft Coupled Chemical Hose GN (CXPG100-05NN)
- SKF Impact Sleeve for Tmft 36, Size B (TMFT 36 B)
- FESTO Solenoid Valve CPE14-M1BH-3GL-1/8 (CPE14-M1BH-3GL-1/8)
- SPEEDAIRE Cylinder Mnting Hdw, Rear Detach Clevis (36NK60)
- EATON AEROQUIP Fitting, JIC Swivel, Straight, G 1(1 In-11) (1A16JF16)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 5/16-12 JIC (1AA16FJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12FL12)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC (1AA6FJA6)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.59L (1AA12MJ10)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-608)
- Eaton Aeroquip Hydraulic Hoses & Fittings