Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 3/8
Mfr # 4797-8-6B
Zoro # G6123546
$11.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, FC332, FC647, H201
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4797-8-6B
- Zoro # G6123546
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 3/8 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 1.79 |
Hose Dash Size | 6 |
Overall Length | 1.79 in |
Thread Size | 3/4"-16 |
Barb Size | 3/8 in |
Hose Fitting A Size | 3/8 in |
Hose Fitting B Size | 3/8 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 3/8 in, 300 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Barb Size 3/8 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 3/8 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Thread Type JIC, Overall Length 1.79 in, Reusable Yes, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.15" OD (1VP3478)
- DAYTON Speed Reducer, Indirect Drive, 92:1 (4Z498)
- CHIEF Control Valve, 10 GPM, 1 Spool (220932)
- EATON AEROQUIP Hydraulic Hose Fitting, 45deg Elbow Shape (4SA8FJA8)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 2.59L (1AA12MJ10)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12MJ12)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.78L (1AA4MR4)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 ORS (1AA4FRB6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3114-0808S)
- EATON AEROQUIP Fitting, 45 Deg, 13/32 In Hose, 3/4-16 JIC (190297-8S)
- Eaton Aeroquip Hydraulic Hose Fittings