Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1/4
Mfr # 4753-4-4B
Zoro # G3100399
Sold in multiples of 2 for $28.16
$28.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4753-4-4B
- Zoro # G3100399
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.52 |
Hose Dash Size | 4 |
Hose Fitting B Size | 1/4 in |
Thread Size | 1/4"-18 |
Barb Size | 1/4 in |
Hose Fitting A Size | 1/4 in |
Overall Length | 1.52 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Female, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, CA360, Thread Type NPTF, Overall Length 1.52 in, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS In-Line Lubricator 1/4" (CO 40014)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 28mm (L10028MM)
- SPEEDAIRE Rotor Blade, PK5 (TT14519G)
- BAILEY HYDRAULICS Powe Unit 12 Volt Double Acting 2.5 Gallon, 2500 PSI, Solenoid Operated (253150)
- EATON AEROQUIP Hose Fitting, Metric Light, 90, 1/4, M14X1.5 (1A6DLB4)
- EATON AEROQUIP Hose Fitting, hyd, JIC, 90 Deg, 7/8-14 (190296-10S)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/2-14 (4412-8-10S)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6PS6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4797-5-4B)
- EATON AEROQUIP Hose Fitting, Crimp, 1/4 In Hose (1AA4MFA4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- Eaton Aeroquip Hydraulic Hose Fittings