Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1/4
Mfr # 4738-4-4B
Zoro # G7525427
product price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4738-4-4B
- Zoro # G7525427
- Country of Origin Mexico
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 1.58 |
Hose Dash Size | 4 |
Hose Fitting A Size | 1/4 in |
Barb Size | 1/4 in |
Thread Size | 1/4"-18 |
Hose Fitting B Size | 1/4 in |
Overall Length | 1.58 in |
Compatible Pipe Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 1/4 In.-18, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPTF, Fitting Material Brass x Brass, CA360, Compatible Pipe Size 1/4 in, Thread Type NPTF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56H Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (31TT22)
- DDS Shaft Seal, 85mm I. D., 100mm O. D., 10mm W (8510010SC)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (SAS 2 3/16)
- TRANSAIR Pipe Cutter, For 17mm, 25mm, 40mm Tubing (6698 03 01)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (38-190627-12-12)
- EATON AEROQUIP Fitting, Male Metric, Straight, 3/8, M18X1.5 (1A10DK6)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 9/16-18 (4411-6S)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 7/8-14 JIC (1AA10FJA8)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -8, 2.65L (1AA8FJ10)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (10Z-610)
- Eaton Aeroquip Hydraulic Hoses & Fittings