Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 13/32
Mfr # 63-190600-8
Zoro # G6443132
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2807, S -TW, SC-TW
- For Hose Dash Size -8
- Hydraulic Hose I.D. 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 63-190600-8
- Zoro # G6443132
- UPC # 094715381066
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 3/8 in |
Hydraulic Fitting Thread Size | 3/4"-16 |
Length (In.) | 1.98 |
Hose Dash Size | 8 |
Hose Fitting B Size | 3/8 in |
Overall Length | 1.98 mm |
Barb Size | 3/8 in |
Hose Fitting A Size | 1/2 in |
Thread Size | 3/4"-16 |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 2807, S -TW, SC-TW, For Hose I.D. 3/8 in, 2,000 psi, Fitting Shape Straight, Thread Size 3/4 In.-16, Barb Size 3/8 in, Hose Fitting A Gender Female, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass/Steel x Brass/Steel, 12L14, 12L15, CA360, Thread Type JIC, Brass, Trivalent Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 29 (3VX290)
- MILTON INDUSTRIES 3/8" NPT Male H-Style Plug (1837)
- SPEEDAIRE Ferrule, 1/4 In, Pk10 (2A733)
- CAMPBELL HAUSFELD Drain Valve, 3/8 Npt (ST127700AV)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (38-190627-12-12)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 3/8, G 3/8 (1A6BFB6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190990-6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA12MJ12)
- EATON AEROQUIP Fitting, Elbow, 3/8 In Hose, 9/16-18 JIC (1AA6FJB6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4797-8B)
- WEATHERHEAD Pipe Plug Hex Head 1/8In Male, 3152X2 (3152X2)
- Eaton Aeroquip Hydraulic Hoses & Fittings