Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Straight, 1/2
Mfr # FJ9068-0808S
Zoro # G7179322
product price: $36.94
/ea
$36.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Barbed
- For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FJ9068-0808S
- Zoro # G7179322
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | 1/2 in x 1/2 in |
Hydraulic Fitting Thread Size | 1/2"-14 |
Length (In.) | 2.7 |
Hose Dash Size | 8 |
Barb Size | 1/2 in |
Thread Size | 1/2"-14 |
Hose Fitting B Size | 1/2 in |
Overall Length | 2.7 mm |
Hose Fitting A Size | 1/2 in |
Compatible Pipe Size | 1/2 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -8, For Use With Hose Series 2556, 2565, 2575, FC332, FC647, H201, For Hose I.D. 1/2 in, 300 psi, Fitting Shape Straight, Thread Size 1/2 In.-14, Barb Size 1/2 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/2 in, Hose Fitting B Size 1/2 in, Hose Fitting A Connection Type Hose Barb, Hose Fitting B Connection Type NPT, Fitting Material Steel x Steel, 12L14, 12L15, Compatible Pipe Size 1/2 in, Thread Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Element Indicator F/Outlet Filter (924929)
- DIXON HTSeries Coupler ST, 3/4", FemaleNPTF, 3/4" (6HTF6)
- SPEEDAIRE Check Valve Assembly (CV221502SJ)
- GATES PowerGrip Timing Belts, 290XL025 (290XL025)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 7/16-20 JIC (1AA4FJB4)
- EATON AEROQUIP Hose Fitting, Sleeve, 5/16 In (900568-6B)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 9/16-18 JIC (190260-6S)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/4-18 NPT (1AA4PS4)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12BF12)
- Eaton Aeroquip Hydraulic Hose Fittings