Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, Ml NPT, 3/8in Hose
Mfr # 1AA4MP6
Zoro # G9804392
product price: $8.41
/ea
$8.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -6
- Hydraulic Hose I.D. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA4MP6
- Zoro # G9804392
- UPC # 094726827010
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 1/4 in x 3/8 in |
Hydraulic Fitting Thread Size | 1/4"-18 |
Length (In.) | 2.18 |
Hose Dash Size | 6 |
Hose Fitting B Size | 3/8 in |
Thread Size | 1/4"-18 |
Hose Fitting A Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -6, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/8 in, Thread Size 1/4 In.-18, Fitting Shape Straight, Rigid, Vacuum Rating Not Rated, Thread Type NPTF, Hose Fitting A Gender Male, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1155 rpm (6WY30)
- DAYTON Capacitor-Start/Run General Purpose Motor, 2 HP, 115/230V AC Voltage, 56HZ Frame (5UKG6)
- ZORO SELECT Aeroquip Adpt, MNPT-MJIC, 1/2-14, 3/4-16, El, 1.47In (J8-8MEBO)
- ENERPAC P77, Two Speed, ULTIMA Steel Hydraulic Hand Pump, 41 in3 Usable Oil (P77)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (4738-4-4B)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA16MP16)
- EATON AEROQUIP Hose Fitting, hyd, JIC, Straight, 7/16-20 (4411-4S)
- EATON AEROQUIP Fitting, Straight, 5/16 In Hose, 1/2-20 SAE (190111-5-6S)
- EATON AEROQUIP Fitting, Straight, 5/16 Hose, 5/18-18 SAE (190111-6S)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 7/16-20 JIC (1AA4MJ4)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF8)
- Eaton Aeroquip Hydraulic Hose Fittings