Shop All Hydraulic Flanges
Eaton Aeroquip
Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4S16FLB12
Zoro # G5517972
product price: $70.85
/ea
$70.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series FC254, GH493
- Hydraulic Hose I.D. 3/4 in
- Fitting Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S16FLB12
- Zoro # G5517972
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Length (In.) | 4.84 in |
Hose Dash Size | 12 |
For Hose Dash Size | -12 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | FC254, GH493 |
Hydraulic Hose I.D. | 3/4 in |
Fitting Material | Carbon Steel |
Finish | Dura Kote(TM) |
Standards | SAE J1176 |
Description
Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Fitting Material Carbon Steel, Length (In.) 4.84 in, For Hose Dash Size -12, Finish Dura Kote(TM), Standards SAE J1176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Manual Air Control Valve, 3/8 NPT, Closed (32XC11)
- MARVEL MYSTERY OIL Air Tool Oil, Bottle, 32 oz. (MM85R1)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female (FPM44R)
- CONTINENTAL Water Hose, 2" ID x 50 ft., Green (SP200-50CE-G)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- BRENNAN INDUSTRIES 20FP-20ORF Flange Code 62 (1927-62-20-20)
- Eaton Aeroquip Hydraulic Flanges