Shop All Hydraulic Flanges
Eaton Aeroquip
Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4S12FHB12
Zoro # G5521910
product price: $87.73
/ea
Free Shipping & Returns
$87.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series FC254, GH493
- Hydraulic Hose I.D. 3/4 in
- Fitting Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S12FHB12
- Zoro # G5521910
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Length (In.) | 4.27 in |
Hose Dash Size | 12 |
For Hose Dash Size | -12 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | FC254, GH493 |
Hydraulic Hose I.D. | 3/4 in |
Fitting Material | Carbon Steel |
Finish | Dura Kote(TM) |
Standards | SAE J1176 |
Description
Hydraulic Hose Fitting, Fitting Shape 90 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 3/4 in, Fitting Material Carbon Steel, Length (In.) 4.27 in, For Hose Dash Size -12, Finish Dura Kote(TM), Standards SAE J1176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, 14M, 40 x 1890mm PL, T135 (1890-14M-40)
- QUINCY COMPRESSOR 5 HP Two Stage - QT PRO (Splash Lubricated), 253DS80HCB46 (453DS80HCB46)
- EAGLE BELTING Round Belt, Solid, 9/16 In, Polyurethane (1032018)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 3 HP, 115/230V AC Voltage, 184T Frame, 1,725 Nameplate RPM (L1408T)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- LDI INDUSTRIES Suction Flange, hyd, Steel, For 2 In Pipe (5105)
- Eaton Aeroquip Parts & Accessories