Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 90deg Elbow Shape
Mfr # 4S12DSB8
Zoro # G5519339
product price: $74.24
/ea
$74.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -8
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S12DSB8
- Zoro # G5519339
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -8 |
Fitting Size | M22-1.5 x 1/2 in |
Hydraulic Fitting Thread Size | M24-1.5 |
Length (In.) | 2.90 |
Hose Dash Size | 8 |
Hose Fitting B Size | 1/2 in |
Thread Size | M22-1.5 |
Hose Fitting A Size | M22-1.5 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -8, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1/2 in, Thread Size M22-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 1618 mm Outside Length, 11 mm Top Width, 1 Ribs (11M1600)
- DAYTON Motor Mounting Base (2M512)
- POWERDRIVE Split Taper Bushing, Series B, 1-5/8 In (B 1 5/8)
- TRITAN Double Riveted Chain, Offset Link (50-2R OSL)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12BF12)
- EATON AEROQUIP Hose, Crimp Fitting, 1 in, -20, 3.17L (1AA20FJ16)
- EATON AEROQUIP Fitting, Straight, 1/2 In Hose, 3/4-16 JIC (1AA8FJ8)
- EATON AEROQUIP Fitting, BSPP, Straight, G 1/2 (1/2 In-14) (1A8BF6)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 1/2, G 1/2 (1A8BFB8)
- EATON AEROQUIP Fitting, Straight, 1/2 Hose, 1 1/16-12 JIC (1AA12FJ8)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 7/16-20 JIC (1AA4FJ6)
- Eaton Aeroquip Hydraulic Hose Fittings