Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 90 Degree, 1
Mfr # 1BA16FJB16
Zoro # G6803781
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA16FJB16
- Zoro # G6803781
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.56 |
Hose Dash Size | 16 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 90 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 1" |
Hydraulic Fitting Thread Type | Female JIC Swivel |
Finish | Trivalent Chromium Zinc |
Fitting Material | Steel |
Thread Angle (Deg.) | 37 |
Standards | SAE/JIC |
Fitting Type | 90 Degrees Elbow |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series GH493, Fitting Shape 90 Degrees Elbow, Fitting Material Steel, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3VX280 Cogged V-Belt, 28" Outside Length, 3/8" Top Width, 1 Ribs (2L379)
- TSUBAKI Roller Chain, Riveted, 40 ANSI, 10 ft. (40 TW 10)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56J Frame, 3,450 Nameplate RPM (UST1102)
- TRANE 1/5HP 200-230V 825RPM 48 Motor (MOT18685)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.31L (1AA12FJB10)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/4-16 JIC (1AA8FJ6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (38-190627-8-10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (FJ9068-0808S)
- EATON AEROQUIP Hose Fitting, Crimp, 37 Degree Elbow (1AA20FJB20)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -12, 3.38L (1AA12FJA10)
- GATES Hydraulic Coupling-Megacrimp, G25121-0808 (G25121-0808)
- Eaton Aeroquip Hydraulic Hoses & Fittings