Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 45deg Elbow Shape
Mfr # 4SA16FRA16
Zoro # G5517257
product price: $88.32
/ea
Free Shipping & Returns
$88.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4SA16FRA16
- Zoro # G5517257
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Fitting Size | 1-7/16 in x 1 in |
Hydraulic Fitting Thread Size | 1-7/16" -12 |
Length (In.) | 4.44 |
Hose Dash Size | 16 |
Hose Fitting B Size | 1 in |
Hose Fitting A Size | 1 7/16 in |
Thread Size | 1-7/16"-12 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -16, For Use With Hose Series EC525-12 to -32; EC600-12;-16; EC810-12;-16; FC254-12 to -32; FC273B-12;-16; FC500-12 to -24; FC636-12 to -32; FC736-12 to -32; GH493-12; GH506-12 to -32; H430-12 to -32; H430R-12 to -32; H464-12 to -32; H471-12 to -24; H485-16, For Hose I.D. 1 in, Thread Size 1-7/16 In.-12, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type ORS, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 2/B148 151Inch Outside Length, 2 Ribs (2RB148)
- D&D Timing Belt, 8M, 20 x 1200mm PL, T150 (1200-8M-20)
- CONTINENTAL Washdown Hose Assembly, 3/4" ID x 25 ft. (FRT075-25MF-G)
- SIMPLEX SLB35, 36 in. (914, 4 mm), 6 lbs (2, 7 kg), Round Steel Lever Bar (SLB35)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -4, 1.84L (1AA4MB4)
- EATON AEROQUIP Fitting, 45 Deg, 1/2 In Hose, 1-14 In ORS (1AA10FRA8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1-1/4 (1AA20FJ20)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4S16FLB16)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 3/8-18 NPT (1AA6MP6)
- EATON AEROQUIP Hose Fitting, hyd, NPT, Straight, 1/4-18 (4412-4-4S)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/2 (13943-8-8)
- Eaton Aeroquip Hydraulic Hoses & Fittings