Shop All Hydraulic Flanges
Eaton Aeroquip
Hydraulic Hose Fitting, 45deg Elbow Shape
Mfr # 4S32FLA32
Zoro # G5539937
product price: $248.15
/ea
Free Shipping & Returns
$248.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series FC254, GH493
- Hydraulic Hose I.D. 2 in
- Fitting Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 4S32FLA32
- Zoro # G5539937
- Country of Origin United States
- Category Hydraulic Flanges
Dimensions
Length (In.) | 10 in |
Hose Dash Size | 32 |
For Hose Dash Size | -32 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 45 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | FC254, GH493 |
Hydraulic Hose I.D. | 2 in |
Fitting Material | Carbon Steel |
Finish | Dura Kote(TM) |
Standards | SAE J1176 |
Description
Hydraulic Hose Fitting, Fitting Shape 45 Degrees Elbow, Hydraulic Fitting Connection Type Crimpable, Hydraulic Hose I.D. 2 in, Fitting Material Carbon Steel, Length (In.) 10 in, For Hose Dash Size -32, Finish Dura Kote(TM), Standards SAE J1176
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 In ORS (1AA4FRB4)
- ZORO SELECT Needle Valve, 1/4 In NPT, 5000 psi, SS (5TUL9)
- SMC Regulator, Size 20, 1/4" Port (ARP20K-01)
- SENQCIA INSPIRE SERIES C2060H Roller Link ASME/ANSI Double Pitch RllrChn, 1-1/2" Pitch, PK5 (C2060RL)
- EATON AEROQUIP Split Flange Kit, Steel, 1/2 In (FF593-08)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/4 In (FF593-20)
- EATON AEROQUIP Split Flange Kit, Steel, 1 1/2 In (FF593-24)
- EATON AEROQUIP Split Flange Kit, Steel, 3/4 In (FF593-12)
- EATON AEROQUIP Split Flange Kit, Steel, 2 In (FF593-32)
- EATON AEROQUIP Split Flange Kit, Steel, 1 In (FF593-16)
- BRENNAN INDUSTRIES 20 Split Flange Kit Code 62 (1902-20)
- Eaton Aeroquip Hydraulic Flanges