Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 45 Degree, 5/8
Mfr # 1AA10FJA10
Zoro # G6535882
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH194; GH195; GH663; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1AA10FJA10
- Zoro # G6535882
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 7/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 2.94 |
Hose Dash Size | 10 |
Hose Fitting A Size | 7/8 in |
Hose Fitting B Size | 5/8 in |
Thread Size | 7/8"-14 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series GH194; GH195; GH663; GH781; GH793, For Hose I.D. 5/8 in, Thread Size 7/8 In.-14, Fitting Shape 45 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type JIC, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 7/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Crimp, Fitting Material Steel x Steel, 12L14, 12L15, Reusable No, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS AUTOMOTIVE REFINISHING FLG-332-22K FLUID TIP & SEAL KIT 2.2 MM (DV803054)
- KOYO Needle Brg, Drawn Cup, Bore 0.500 In (B-88)
- NSK NSK 6013ZZ AS2S, 6000 Series Single Row Deep Groove Ball Bearing (6013ZZ AS2S)
- CARLISLE 2590-14MPT-120 Panther Synchronous Belt (2590-14MPT-120)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 1 1/16-12 JIC (1AA12MJ12)
- EATON AEROQUIP Hydraulic Hose Fitting, 3.20 in. L (4SA20FJA20)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/4 (4738-12-12B)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 3/16-12 ORS (1AA12FRB12)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M20X1.5 (1A8DS6)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4SA8FJ8)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.71L (1AA8FJC8)
- Eaton Aeroquip Hydraulic Hose Fittings