Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 45 Degree, 3/4
Mfr # 1BA12FJA12
Zoro # G7033914
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA12FJA12
- Zoro # G7033914
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Hydraulic Fitting Thread Size | 1-1/16"-12 |
Length (In.) | 3.43 |
Hose Dash Size | 12 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 45 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 3/4" |
Hydraulic Fitting Thread Type | Female JIC Swivel |
Finish | Trivalent Chromium Zinc |
Fitting Material | Steel |
Thread Angle (Deg.) | 37 |
Standards | SAE/JIC |
Fitting Type | 45 Degrees Elbow |
Description
Hydraulic Hose Fitting, For Hose Dash Size -12, For Use With Hose Series GH493, Fitting Shape 45 Degrees Elbow, Fitting Material Steel, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL TOOL DEPOT 1/2" NPT HEAVY DUTY 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM764NA)
- BESTORQ Cogged Belt, 31 in Outside Length, 3/8 in Top Width, 1 Ribs (AX29)
- FESTO Push-In Fitting QBM-10-32-UNF-1/4-I-U (QBM-10-32-UNF-1/4-I-U)
- SKF USA Radial Ball Bearing (6002 2ZJEM)
- EATON AEROQUIP Hydraulic Hose Fitting, 90deg Elbow Shape (4SA12FJB12)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 7/16-20 JIC (1AA4FJB4)
- EATON AEROQUIP Fitting, BSPP, Straight, G 3/8 (3/8 In-19) (1A6BF4)
- EATON AEROQUIP Fitting, Elbow, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJB12)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.59 in. L (1AA12MJ8)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -8, 2.54L (1AA8FJC6)
- EATON AEROQUIP Fitting, 45 Deg, 1/4 In Hose, 1/2-20 JIC (190297-5S)
- Eaton Aeroquip Hydraulic Hoses & Fittings