Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hydraulic Hose Fitting, 45 Degree, 1
Mfr # 1BA16FJA16
Zoro # G6615341
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 45 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series GH493
- For Hose Dash Size -16
- Hydraulic Hose I.D. 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1BA16FJA16
- Zoro # G6615341
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -16 |
Hydraulic Fitting Thread Size | 1-5/16"-12 |
Length (In.) | 3.74 |
Hose Dash Size | 16 |
Details
Item | Hydraulic Hose Fitting |
Fitting Shape | 45 Degrees Elbow |
Hydraulic Fitting Connection Type | Crimpable |
For Use With Hose Series | GH493 |
Hydraulic Hose I.D. | 1" |
Hydraulic Fitting Thread Type | Female JIC Swivel |
Finish | Trivalent Chromium Zinc |
Fitting Material | Steel |
Standards | SAE/JIC |
Thread Angle (Deg.) | 37 |
Fitting Type | 45 Degrees Elbow |
Description
Hydraulic Hose Fitting, For Hose Dash Size -16, For Use With Hose Series GH493, Fitting Shape 45 Degrees Elbow, Fitting Material Steel, SAE/JIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Gun, Lever, Pipe, 6000 psi (4BY70)
- TRICO Oiler, Closed System (31825)
- D&D 153" Outside Length, 7/8" Top Width, 1 Ribs (C149)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2046 (90308-081000-0)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female JIC (1AA12FJ10)
- EATON AEROQUIP Fitting, Straight, 3/4 In Hose, 3/4-14 NPT (1AA12PS12)
- EATON AEROQUIP Fitting, Straight, 3/4 Hose, 3/4-14 In NPT (1AA12PF12)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- EATON AEROQUIP Fitting, Straight, 1/4 Hose, 11/16-16 ORS (1AA6FR4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190990-6)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 3/8 (13943-8-6)
- Eaton Aeroquip Hydraulic Hose Fittings