Shop All Crimping Tool Dies
Eaton Aeroquip
Hydraulic Hose Crimping Machine
Mfr # ET1187-002
Zoro # G7951108
Free Shipping & Returns
$3,495.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Application - Crimping Hydraulic Hose Crimping
- Max. Crimping Force - Crimper 10 ton
- Depth 11 in
- Height 22 in
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # ET1187-002
- Zoro # G7951108
- Country of Origin United States
- Category Crimping Tool Dies
Dimensions
Depth | 11 in |
Height | 22 in |
Width | 9 in |
Minimum Hose Crimping Size | 1 1/4 in |
Tool Width | 9 1/2 in |
Maximum Hose Crimping Size | 1 1/4 in |
Tool Height | 20 in |
Description
Hydraulic Hose Crimping Machine, Mounting Type Portable, Minimum Hose Crimping Size 1 1/4 in, Maximum Hose Crimping Size 1 1/4 in, Hydraulic Hose Type Compatibility 1 to 2 Wire, 4 Spiral, Power Source Manual, Voltage Not Applicable, Maximum Operating Pressure 10,000 psi, Pump Type External (No Pump Included), Crimping Force 10 ton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 11 1/8 in Needle Nose Plier Dipped Handle (1UKK6)
- WRIGHT TOOL Attachment 1/2" Dr Locking Adaptor w/Set (4413)
- MILTON Rubber Tip Blow Gun, 1/4" NPT (S-164)
- MITUTOYO Hub (147-353)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (ET1000TP-1002)
- EATON AEROQUIP Hydraulic Hose Crimping Machine (ET1187-001)
- EATON AEROQUIP Die Package, Use with Tool Power, Gold (ET4020TP-0002)
- EATON AEROQUIP Die Tool Package, Use with Tool Power (T420TP-1001)
- ECLIPSE TOOLS Replacement Die, 500 MCM (902-480-DIE-500MCM)
- BURNDY Type W Crimping Die, 6 AWG (W161)
- PALADIN TOOLS Die 22-12 Awg Open Barrel Blister (PA2033)
- Eaton Aeroquip Crimping Tools