Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Bulk, 3/16, 25Ft
Mfr # 2807-4-25
Zoro # G7596461
original price:
$180.74
11% off
new price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 3/16 in
- Hose Length 25 ft
- Temp. Range -100 Degrees to 500 Degrees F
- Standards SAE 100R14A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 2807-4-25
- Zoro # G7596461
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 25 ft |
Dash Size | 4 |
Hose Length (Ft.) | 25 |
Min. Bend Radius (In.) | 2 |
Hose Outside Dia. (In.) | .3 |
Hose Inside Dia. (In.) | 3/16 |
Hose Outside Dia. | 5/16 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/16 in, Hose Outside Dia. 5/16 in, Hose Length 25 ft, Hose Tube Material PTFE, Hose Cover Material Stainless Steel, Hose Reinforcement Type Braid, Hose Reinforcement Material Stainless Steel, Series 2807, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -100 Degrees to 500 Degrees F, Standards SAE 100R14A, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2CL-BS-050 Flange Mount Bearing (2 Bolt) (F2CL-BS-050)
- DIXON Norgren by High Flow Jumbo Relieving Regulator, 1 in PTF, 480 SCFM Flow Rate, 5 to 125 psi Pressure (R17-800R)
- ENVIROTEC 115v1ph1/4-1/6-1/8hp 1000rpm (PM-02-1353)
- TRITAN Pillow Block Bearing, Ball, 5/8" Bore (UCP202-10 (47MM))
- EATON AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/8, 25 Ft (2807-12-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1, 50 Ft (GH493-16)
- EATON AEROQUIP Hydraulic Hose, 3/4,250 (GH781-12R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH493-8)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft. L, Red (H20106RD-250R)
- Eaton Aeroquip Hydraulic Bulk Hoses