Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, Bulk, 1/2, 50 Ft
Mfr # GH781-8X50
Zoro # G7559894
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,500 psi
- Hose Inside Dia. 1/2 in
- Hose Color Black
- Temp. Range -50 Degrees to +260 Degrees F
- Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # GH781-8X50
- Zoro # G7559894
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Dash Size | 8 |
Hose Inside Dia. (In.) | 1/2 |
Min. Bend Radius (In.) | 3.5 |
Hose Length (Ft.) | 50 |
Hose Outside Dia. (In.) | .81 |
Hose Outside Dia. | 27/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 1/2 in, Hose Outside Dia. 27/32 in, Hose Length 50 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH781, Max. Working Pressure @ 70 F 4,500 psi, Safety Factor 4:1, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 15 # of Teeth (40BS15H X 1 1/4)
- CONTINENTAL CONTITECH B150 Wrapped V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (B150)
- GATES Hydraulic Coupling-Megacrimp, G25100-1208 (G25100-1208)
- FESTO Rod Clevis SG-UNF1/2"-20-B (SG-UNF1/2"-20-B)
- EATON AEROQUIP Hydraulic Hose, 1/2,250 (GH781-8R250)
- EATON AEROQUIP Hydraulic Hose, 1,150 (GH781-16R150)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH781-4X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH663-12X50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 5/16, 25 Ft (2807-6-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 25 Ft (2807-5-25)
- PARKER Hydraulic Hose, 1/4" I.D, 50 ft. L (487TC-4-BX)
- Eaton Aeroquip Hydraulic Hoses & Fittings