Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hydraulic Hose, 5/8,250
Mfr # GH781-10R250
Zoro # G6852404
product price: $2,353.99
/ea
Free Shipping & Returns
$2,353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 4,000 psi
- Hose Inside Dia. 5/8 in
- Hose Color Black
- Temp. Range -50 Degrees to +260 Degrees F
- Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # GH781-10R250
- Zoro # G6852404
- Country of Origin Turkey
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 250 ft |
Min. Bend Radius (In.) | 4 |
Hose Length (Ft.) | 250,Multiple Lengths |
Hose Outside Dia. (In.) | .93 |
Dash Size | 10 |
Hose Inside Dia. (In.) | 5/8 |
Hose Outside Dia. | 31/32 in |
Description
Hydraulic Hose, Hose Inside Dia. 5/8 in, Hose Outside Dia. 31/32 in, Hose Length 250 ft, Hose Tube Material Nitrile, Hose Cover Material PVC/Nitrile Blend, Hose Reinforcement Type Braid, Hose Reinforcement Material Carbon Steel, Hose Color Black, Series GH781, Max. Working Pressure @ 70 F 4,000 psi, Safety Factor 4:1, Temp. Range -50 Degrees to +260 Degrees F, Standards ABS, DNV, EN857 2SC, SAE 100R16, IC 84/19, ISO 18752, MSHA, USCG, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU07530-50)
- CONTROL DEVICES Air Safety Valve, 1-1/4 In Inlet, 175 psi (SW12-0A175)
- BERLISS 40mm x 68mm x 15mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6008-2RS BERLISS)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MOR (6400-16-20)
- EATON AEROQUIP Bulk Hose, 1/4 In ID x 50 Ft, 5800 PSI (GH793-4-50)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/4, 50 Ft (GH493-12)
- EATON AEROQUIP Hydraulic Hose, 3/4,250 (GH781-12R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 13/32, 25 Ft (2807-8-25)
- EATON AEROQUIP Bulk Hose, 3/8 In ID x 50 Ft, 5000 PSI (GH793-6-50)
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- PARKER Hydraulic Hose, 1/2" I.D, 300 ft. L (801-8-WHT-RL)
- Eaton Aeroquip Hydraulic Bulk Hoses