Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hose, Hydraulic
Mfr # FC300-08-25
Zoro # G2835077
original price:
$387.99
16% off
new price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 2,000 psi
- Hose Inside Dia. 13/32 in
- Hose Color Blue
- Temp. Range -40 Degrees to 302 Degrees F (Oil)
- Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC300-08-25
- Zoro # G2835077
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 13/32 in |
Hose Length | 25 ft |
Min. Bend Radius (In.) | 4-5/8 |
Hose Inside Dia. (In.) | 13/32 |
Dash Size | 08 |
Hose Outside Dia. (In.) | 0.76 |
Hose Length (Ft.) | 25 |
Hose Outside Dia. | 49/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 13/32 in, Hose Outside Dia. 49/64 in, Hose Length 25 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Series FC300, Max. Working Pressure @ 70 F 2,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F (Oil), Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/16 in Bore, 1 in Stroke, Round Body Double Acting (1.06BFDSR01.00)
- GATES PowerGrip GT3 Belts - 2M and 3M, 735-3MGT-09 (735-3MGT-09)
- MITSUBOSHI 2/C115 119Inch Outside Length, 2 Ribs (2RC115)
- LEESON Washdown Motor, 1-1/2 HP, Rigid Base, CWSE (121869.00)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1-1/4, 50Ft (GH781-20X50)
- EATON AEROQUIP Hydraulic Hose, 3/4 In, 25 ft. (FC619-12-25)
- EATON AEROQUIP Hydraulic Hose, 1/4,250 (GH781-4R250)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/2, 50 Ft (GH493-8)
- EATON AEROQUIP Hose, Hydraulic (FC300-06-25)
- EATON AEROQUIP Hose, Hydraulic (FC300-04-25)
- EATON AEROQUIP Hydraulic Hose, SAE 100R5, 6X50ft. (1503-6-06000)
- Eaton Aeroquip Hydraulic Hoses & Fittings