Shop All Hydraulic Bulk Hoses
Eaton Aeroquip
Hose, Hydraulic
Mfr # FC300-04-25
Zoro # G2371591
original price:
$334.86
28% off
new price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Working Pressure @ 70 F 3,000 psi
- Hose Inside Dia. 3/16 in
- Hose Color Blue
- Temp. Range -40 Degrees to 302 Degrees F (Oil)
- Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FC300-04-25
- Zoro # G2371591
- Country of Origin United States
- Category Hydraulic Bulk Hoses
Dimensions
Hose Inside Dia. | 3/16 in |
Hose Length | 25 ft |
Hose Length (Ft.) | 25 |
Hose Inside Dia. (In.) | 3/16 |
Dash Size | 04 |
Hose Outside Dia. (In.) | 0.52 |
Min. Bend Radius (In.) | 3 |
Hose Outside Dia. | 33/64 in |
Description
Hydraulic Hose, Hose Inside Dia. 3/16 in, Hose Outside Dia. 33/64 in, Hose Length 25 ft, Hose Tube Material AQP Elastomer, Hose Cover Material Polyester, Hose Reinforcement Type Braid, Hose Reinforcement Material Polyester, Hose Color Blue, Series FC300, Max. Working Pressure @ 70 F 3,000 psi, Safety Factor 4:1, Temp. Range -40 Degrees to 302 Degrees F (Oil), Standards ABS, DNV, DOT/FMVSS 106, SAE 100R5, SAE J1019, SAE J1402, USCG/MMT, Hose Configuration Bulk Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Washdown Mtr, Cap Strt, TEFC, 2 HP, 1740 rpm (056B17W15330)
- INTERSTATE PNEUMATICS Winter-Grade Low Temperature Air Tool Oil - 4 oz. (YL14LT-004)
- USA INDUSTRIALS PTFE Spring Energized Rod Seal for 3/8" Rod or 9/16" Piston Bore (ZUSASES-7)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 19 # of Teeth (40BS19H X 1 1/4)
- EATON AEROQUIP Hydraulic Hose, Bulk, 3/16, 25Ft (2807-4-25)
- EATON AEROQUIP Bulk Hose, 7/8 In ID x 25 Ft, 800 PSI (FC300-16-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 50 Ft (GH663-4X50)
- EATON AEROQUIP Bulk Hose, 1/2 In ID x 25 Ft, 1750 PSI (FC300-10-25)
- EATON AEROQUIP Hydraulic Hose, Bulk, 1/4, 25 Ft (2807-5-25)
- EATON AEROQUIP Hydraulic Hose, Wire Reinforced, 1-7/32in (FC619-12X50FT)
- SUNSONG Brake Hydraulic Hose - Front Left, 2201294 (2201294)
- Eaton Aeroquip Hydraulic Hoses & Fittings