Shop All Hydraulic Hose Adapters & Plugs
Eaton Aeroquip
Hose Fitting, Socketless, Push In
Mfr # 4797-4B
Zoro # G7460451
$3.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Material Brass x Brass
- Fitting Size 1/4 in x 1/4 in
- Fitting Connection Type JIC x Hose Barb
- Max. Working Pressure @ 70 F 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4797-4B
- Zoro # G7460451
- UPC # 094715988944
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1/4 in x 1/4 in |
Thread Size | 7/16"-20 |
Hydraulic Fitting Thread Size | 7/16"-20 |
Length (In.) | 1.46 |
Hose Dash Size | 4 |
For Hose Dash Size | -4 |
Hose Fitting A Size | 1/4 in |
Barb Size | 1/4 in |
Overall Length | 1.46 mm |
Hose Fitting B Size | 1/4 in |
Description
Barbed Hydraulic Hose Fitting, For Hose Dash Size -4, For Use With Hose Series 2556, 2565, FC332, FC647, H201, For Hose I.D. 1/4 in, 300 psi, Fitting Shape Straight, Thread Size 7/16 In.-20, Barb Size 1/4 in, Hose Fitting A Gender Male, Hose Fitting B Gender Male, Hose Fitting A Size 1/4 in, Hose Fitting B Size 1/4 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose Barb, Fitting Material Brass x Brass, CA360, Thread Type JIC, Overall Length 1.46 mm, Reusable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC P202K50, GLOBAL P202 REPAIR KIT (P202K50)
- CAMOZZI #6580 53-00, Union, 5/32 Push-In, Nickel-Plated Brass (6580 53-00)
- FOSTER Plug, 210 Series, 1/4" 1/8"MPT (210-12)
- SKF Insert Ball Bearings (YET205-014CW)
- EATON AEROQUIP Adpt, MNPT-MJIC, 3/8-18, 3/4-16, El, 0.98In (2023-6-8S)
- EATON AEROQUIP Adpt, MORB-MJIC, 3/4-16, El (2061-8-8S)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1-1/2-11-1/2, 1-7/8-12, El (2023-24-24S)
- EATON AEROQUIP Adpt, MJIC-FJIC Swl, 9/16-18, El (2071-6-6S)
- EATON AEROQUIP Hose Adapter, 3/4", ORB, 3/4", ORB (2220-12-12s)
- EATON AEROQUIP Adpt, MNPT-FNPT, 1/4-18, 1/8-27, Straight (2081-4-2S)
- WORLD WIDE FITTINGS Male JIC to Male JIC Bulkhead Union (5325X24X24)
- Eaton Aeroquip Hydraulic Hoses & Fittings