Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Sleeve, 5/16 In
Mfr # 900568-6B
Zoro # G3037408
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Sleeve
- Dash Size 6
- For Hose I.D. 5/16 in
- Length 0.5 in
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 900568-6B
- Zoro # G3037408
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
Dash Size | 6 |
Length | 0.5 in |
Length (In.) | .5 |
Overall Length | 1/2 in |
Compatible Tube Outer Diameter | 5/16 in |
For Tube Outside Diameter | 5/16 in |
Details
Item | Compression Sleeve |
Fitting Shape | Sleeve |
For Hose I.D. | 5/16 in |
Finish | Plain |
Fitting Material | Brass |
Specific Fitting Shape | Sleeve |
Compatible Fitting Connection Type | Compression |
For Tube OD | 5/16 in |
End Connection Type | Compression |
Connection Type | Compression |
Fitting Body Material | Brass |
Type | Compression Sleeve |
Description
Compression Sleeve, Fitting Material Brass, Overall Length 1/2 in, Specific Fitting Shape Sleeve, Compatible Tube Outer Diameter 5/16 in, Compatible Fitting Connection Type Compression
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SAF205-16G)
- DAYTON Split-Phase Belt Drive Motor, 3/4 HP, 56 Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4VAG3BG)
- SKF SKF-6203 2Z/C3, Single Row Ball Brgs, 6203 2ZC3 (6203 2Z/C3)
- MTK Roller Bearing, 40mm Bore, 90mm, 23mmW, Agency Compliance: ABMA (NJ 308 E/C3)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 9/16-18 JIC (190260-6S)
- EATON AEROQUIP Hose, Crimp Fitting, 5/8 in, -8, 2.67L (1AA8FR10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Fitting (FJ3152-0808S)
- EATON AEROQUIP Socketless Hose, 5/8 In, 50 ft. (FC332-10-50)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16FL16)
- EATON AEROQUIP Hydraulic Hose Fitting, 90 Degree, 5/8 (1AA10FJB10)
- GATES GlobalSpiral Couplings (6GS-8FJX90M)
- Eaton Aeroquip Hydraulic Hoses & Fittings