Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Metric, Straight, 5/8, M30X2
Mfr # 1A16DS10
Zoro # G6651206
$50.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 1A16DS10
- Zoro # G6651206
- UPC # 094721218714
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | M30-2 x 5/8 in |
Hydraulic Fitting Thread Size | M30-2 |
Length (In.) | 2.38 |
Hose Dash Size | 10 |
Hose Fitting A Size | M30-2 |
Hose Fitting B Size | 5/8 in |
Thread Size | M30-2 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size M30-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M30-2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI 6/B154 157Inch Outside Length, 6 Ribs (6RB154)
- LOC-LINE Vacuum Hose Adapter (81210)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18, El, 1.78In (2251-6-6S)
- NSK NSK 6208Z C4 X 28, 6200 Series Single Row Deep Groove Ball Bearing (6208Z C4 X 28)
- EATON AEROQUIP Fitting, 45 Deg, 3/16 In Hose, 7/16-20 JIC (190297-4S)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S12BF12)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 3/8 (4739-6B)
- EATON AEROQUIP Hose Fitting, hyd, SAE, Straight, 7/8-14 (4401-10S)
- EATON AEROQUIP Fitting, Elbow, 5/8 In Hose, 1 1/16-12 JIC (190261-12S)
- EATON AEROQUIP Fitting, 45 Deg, 3/4 In Hose, 1 1/16-12 JIC (1AA12FJA12)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30182-8-8B)
- Eaton Aeroquip Hydraulic Hose Fittings