Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Metric, Straight, 3/4, M30X2
Mfr # 1A20DL12
Zoro # G7175917
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -12
- Hydraulic Hose I.D. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A20DL12
- Zoro # G7175917
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -12 |
Fitting Size | M30-2 x 3/4 in |
Hydraulic Fitting Thread Size | M30-2 |
Length (In.) | 2.63 |
Hose Dash Size | 12 |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | M30-2 |
Thread Size | M30-2 |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -12, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 3/4 in, Thread Size M30-2, Fitting Shape Straight, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M30-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 11A (KDRAA4H2)
- DDS Shaft Seal, 30 x 40 x 7 mm., Nitrile Rubber (304007SC)
- NTN NTN 16006, RadialDeep Groove Ball Bearing 30 Mm Id X 55 Mm Od X 9 Mm W Open (16006)
- NTN Radial Ball Bearing, 0.9449 In. W (88506/2AS)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (38-190627-6-6)
- EATON AEROQUIP Hydraulic Hose Fitting, 45 Degree, 5/8 (1AA10FJA10)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/2 (4772-8B)
- EATON AEROQUIP Fitting, Metric, Straight, 3/8, M18X1.5 (1A10DL6)
- EATON AEROQUIP Hose Fitting, Crimp, BSPP, 90, 1/4, G 1/4 (1A4BFB4)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 2.34L (1AA6FRC6)
- BRENNAN INDUSTRIES 16MP-16MP 45 Deg Elbow Forged (5501-16-16-FG)
- Eaton Aeroquip Hydraulic Hose Fittings