Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Metric Light, 90, 5/8, M26X1.5
Mfr # 1A16DLB10
Zoro # G6939825
product price: $67.83
/ea
$67.83
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -10
- Hydraulic Hose I.D. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A16DLB10
- Zoro # G6939825
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | M26-1.5 x 5/8 in |
Hydraulic Fitting Thread Size | M26-1.5 |
Length (In.) | 2.38 |
Hose Dash Size | 10 |
Hose Fitting A Size | M26-1.5 |
Thread Size | M26-1.5 |
Hose Fitting B Size | 5/8 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -10, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 5/8 in, Thread Size M26-1.5, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type Metric, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size M26-1.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 2/3VX450 Banded Cogged V-Belt, 45" Outside Length, 49/64" Top Width, 2 Ribs (2/3VX450)
- PARKER Pilot, Light JIC w/Junction Box 120VAC (K065903553)
- AIGNEP USA 1/8" x 6mm Tube x BSPP SS Elbow Connector (60115-6-1/8)
- ADAPTALL Hose Adapter, 3/8", BSPT, 3/8", NPT (9042-0606)
- EATON AEROQUIP Fitting, JIC Swivel, Straight, G 1(1 In-11) (1A16JF16)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (38-190627-4-6)
- EATON AEROQUIP Fitting, Elbow, 1 In Hose, 1 5/16-12 JIC (1AA16FJB16)
- EATON AEROQUIP Fitting, Straight, 13/32 Hose, 9/16-18 JIC (4411-6-8S)
- EATON AEROQUIP Hose, Crimp Fitting, 3/8 in, -6, 1.99L (1AA6MR6)
- EATON AEROQUIP Fitting, Straight, 3/8 In Hose, 1/2-14 NPT (1AA8MP6)
- GATES Hydraulic Coupling-Field Attachable, G34212-0404 (G34212-0404)
- Eaton Aeroquip Hydraulic Hoses & Fittings