Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, hyd, SAE, Straight, 7/8-14
Mfr # 4401-10S
Zoro # G2655825
$21.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802
- For Hose Dash Size -10
- Hydraulic Hose I.D. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Aeroquip
- MFR # 4401-10S
- Zoro # G2655825
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -10 |
Fitting Size | 5/8 in x 5/8 in |
Hydraulic Fitting Thread Size | 7/8"-14 |
Length (In.) | 3.10 |
Hose Dash Size | 10 |
Hose Fitting B Size | 5/8 in |
Hose Fitting A Size | 5/8 in |
Overall Length | 3.1 mm |
Thread Size | 5/8"-18 |
Description
Hydraulic Hose Fitting, For Hose Dash Size -10, For Use With Hose Series 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355; FC802, For Hose I.D. 5/8 in, 1,750 psi, Fitting Shape Straight, Thread Size 5/8 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 5/8 in, Hose Fitting B Size 5/8 in, Hose Fitting A Connection Type Universal, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, Universal, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pressure Regulator LR-D-MIDI (LR-D-MIDI)
- DAYTON Split-Phase Belt Drive Motor, 1/4 HP, 48Z Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (3ZP92)
- EATON AEROQUIP Adpt, FNPT-FJIC, 3/8-18, 9/16-18, Strt (2242-6-6s)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER JM60, Pressure Line, 60 micron, Outside-In (MF0059495)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -6, 1.85L (1AA6MJ4)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 1/2-20 JIC (1AA5FJB4)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female JIC (1AA12FJ10)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.68L (1AA8SBB8)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 1/4 (63-190600-5)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight Shape (4S16FL16)
- PARKER Hose Fitting, Female JIC, 90 Elbow, Hose 1 (13943-16-16)
- Eaton Aeroquip Hydraulic Hose Fittings