Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, hyd, JIC, 90 Deg, 9/16-18
Mfr # 190261-6S
Zoro # G2017696
product price: $35.84
/ea
$35.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Reusable
- For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355
- For Hose Dash Size -6
- Hydraulic Hose I.D. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 190261-6S
- Zoro # G2017696
- Country of Origin United States
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -6 |
Fitting Size | 9/16 in x 3/8 in |
Hydraulic Fitting Thread Size | 9/16"-18 |
Length (In.) | 2.13 |
Hose Dash Size | 6 |
Overall Length | 2.13 mm |
Hose Fitting A Size | 9/16 in |
Thread Size | 9/16"-18 |
Hose Fitting B Size | 3/8 in |
Description
Hydraulic Hose Fitting, For Hose Dash Size -6, For Use With Hose Series 302A; 303; 1503; 2580; 2651; FC234; FC300; FC321; FC350; FC355, For Hose I.D. 3/8 in, 2,250 psi, Fitting Shape 90 Degrees Elbow, Thread Size 9/16 In.-18, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 9/16 in, Hose Fitting B Size 3/8 in, Hose Fitting A Connection Type JIC, Hose Fitting B Connection Type Hose, Fitting Material Steel x Steel, 12L14, 12L15, JIC, Trivalent Chromate Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Banded Belt, 50 in Outside Length, 1.125 in Top Width, 3 Ribs (3/3V500)
- INTERSTATE PNEUMATICS 0.500 Inch ID x 1.0 Inch Long Ferrules, PK 50 (F7322-50)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 23.4 in L Outside, 11/32 in THK (AX21)
- SPEEDAIRE Air Regulator, 1/4 In.NPT, 144 cfm, 300 psi (4ZM18)
- EATON AEROQUIP Fitting, 45 Deg, 5/16 In Hose, 9/16-18 JIC (190265-6S)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (1AA5FJ4)
- EATON AEROQUIP Fitting, Metric, Straight, 1/4, M16X1.5 (1A8DL4)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/16 (63-190990-6)
- EATON AEROQUIP Fitting, Straight, 1 In Hose, 1 5/16-12 JIC (1AA16FJ16)
- EATON AEROQUIP Hydraulic Hose Fitting, 2.59 in. L (1AA12MJ8)
- BRENNAN INDUSTRIES 12FJ-08MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-08)
- Eaton Aeroquip Hydraulic Hose Fittings