Shop All Hydraulic Hose Fittings
Eaton Aeroquip
Hose Fitting, Crimp, BSPP, 90, 1/4, G 1/4
Mfr # 1A4BFB4
Zoro # G6595224
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90 Degrees Elbow
- Hydraulic Fitting Connection Type Crimpable
- For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793
- For Hose Dash Size -4
- Hydraulic Hose I.D. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # 1A4BFB4
- Zoro # G6595224
- UPC # 094721218080
- Country of Origin Germany
- Category Hydraulic Hose Fittings
Dimensions
For Hose Dash Size | -4 |
Fitting Size | 1/4 in x 1/4 in |
Hydraulic Fitting Thread Size | 1/4"-19 |
Length (In.) | 1.62 |
Hose Dash Size | 4 |
Hose Fitting A Size | 1/4 in |
Thread Size | 1/4"-19 |
Hose Fitting B Size | 1/4 in |
Description
Hydraulic Crimp Fitting, For Hose Dash Size -4, For Use With Hose Series 2661(-12 through -32); EC110; EC115; EC118; EC210; EC215; FC310; FC510; FC579; FC611; FC619 (-12 through -32); FC639/FC839B; FC693; FC735; FC849/FC849B; GH120; GH194; GH195; GH663; GH681-6; GH781; GH793, For Hose I.D. 1/4 in, Thread Size 1/4 In.-19, Fitting Shape 90 Degrees Elbow, Swivel, Vacuum Rating Not Rated, Thread Type BSPP, Hose Fitting A Gender Female, Hose Fitting B Gender Genderless, Hose Fitting A Size 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter/Regulator, 11.93 In. H, 3.15 In. W (4ZK99)
- TIMKEN Tapered Roller Bearing <4 OD, Trb Single Cone <4 OD, #3476 (3476)
- SUPER LUBE 3 oz Multipurpose Grease Tube Translucent White (92003)
- WEATHERHEAD Spacer Ring, 16952 (T-480-68)
- EATON AEROQUIP Hydraulic Hose Fitting, Straight, 5/8 (4738-8-10B)
- EATON AEROQUIP Fitting, 45 Deg, 3/4 In Hose, 1 3/16-12 ORS (1AA12FRA12)
- EATON AEROQUIP Fl Fitting, Crimp, 1-1/4" Hose, 2" Fl (4S20FL20)
- EATON AEROQUIP Hose, Crimp Fitting, 1/2 in, -8, 2.3L (1AA8MR8)
- EATON AEROQUIP Fitting, Straight, 1/4 In Hose, 1/2-20 JIC (4411-5s)
- EATON AEROQUIP Fl Fitting, Crimp, 3/4" Hose, 3/4" Fl (1A12FL12)
- GATES Hydraulic Adapter-Sae To Sae, G60144-0406 (G60144-0406)
- Eaton Aeroquip Hydraulic Hose Fittings