Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 1.5"L, Steel, 1.26"Hose ID
Mfr # FF90102-20S
Zoro # G4618711
product price: $34.09
/ea
$34.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Inside Dia. 1.26 in
- Material Steel
- Hole Dia. 1.26 in
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90102-20S
- Zoro # G4618711
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 1.5 in |
Inside Dia. | 1.26 in |
Hole Dia. | 1.26 in |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Dash Size | 20 |
Fitting End Inside Diameter | 1.26 in |
Hose End Inside Diameter | 1.26 in |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 20, Finish Not Applicable, Fitting End Inside Diameter 1.26 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 1.26 in, Material Steel, Material Grade 12L14/12L15, Overall Length 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Chan, 1 ft. 6 in. L, Stndrd, Aluminum (FS-500 AL 18.00)
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn (ULSL-10)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 300mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMC-300-R)
- PALADIN TOOLS Technician Tool Kit - Ultimate (PA4932)
- PANDUIT Ferrule, non-insulated, 2/0 AWG (70.0mm (F89-32-L)
- PANDUIT Ferrule, 14 AWG, PP, 23/32in., PK250 (FTD80-13-TL)
- MIDWEST FASTENER 1/4" Aluminum Rope Ferrules 6PK (74704)
- PANDUIT Ferrule, 20 AWG, PP, 7/16in., PK500 (FTD75-8-D)
- SANITUBE Long Weld Clamp Ferrule 316L, 1-1/2 (14AM76-150)
- CAMPBELL FITTINGS Ferrule 1.56 Idx1.5L Plt Steel (FLPS100136)
- KNIPEX End Ferrules, 8 AWG (10mm2) Non-, PK100 (97 99 397)
- Eaton Aeroquip Ferrules