Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 1.5"L, Steel, 1.01"Hose ID
Mfr # FF90102-16S
Zoro # G4618422
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Inside Dia. 1.01 in
- Material Steel
- Hole Dia. 1.01 in
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90102-16S
- Zoro # G4618422
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 1.5 in |
Inside Dia. | 1.01 in |
Hole Dia. | 1.01 in |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Hose End Inside Diameter | 1.01 in |
Dash Size | 16 |
Fitting End Inside Diameter | 1.01 in |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 16, Finish Not Applicable, Fitting End Inside Diameter 1.01 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 1.01 in, Material Steel, Material Grade 12L14/12L15, Overall Length 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT4Y25)
- EATON BUSSMANN Plug Fuse, TL Series, Time-Delay, 20A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (TL-20PK4)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- KILLARK Conduit Outlet Body, T, 1 In. (OT-3)
- INTERSTATE PNEUMATICS 0.781 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7332-12)
- MIDWEST FASTENER 1/8" Aluminum Rope Ferrules 1 12PK (74701)
- CAMPBELL CHAIN & FITTINGS Cable Ferrules-Stop 1/4 (B7675354/B7675454)
- STENNER Pump Head, w/ Duckbill/Ferrules/Pump Tube (S3107-1)
- PANDUIT Ferrule, No Sleeve, 350 kcmil (185.0mm² (F93-32-Q)
- INTERSTATE PNEUMATICS 0.937 Inch ID x 0.843 Inch Long Ferrules, PK 12 (F7242A-12)
- INTERSTATE PNEUMATICS 0.656 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7328-12)
- Eaton Aeroquip Wire Connectors & Disconnects