Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 1.5"L, Steel, 0.63"Hose ID
Mfr # FF90102-10S
Zoro # G4618045
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.5 in
- Inside Dia. 0.3 in
- Material Steel
- Hole Dia. 0.3 in
- Length 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90102-10S
- Zoro # G4618045
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 1.5 in |
Inside Dia. | 0.3 in |
Hole Dia. | 0.3 in |
Length | 1.5 in |
Length (Straight Wireway) | 1.5 in |
Fitting End Inside Diameter | 0.3 in |
Dash Size | 10 |
Hose End Inside Diameter | 0.63 in |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 10, Finish Not Applicable, Fitting End Inside Diameter 0.3 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 0.63 in, Material Steel, Material Grade 12L14/12L15, Overall Length 1.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Modbus T tap off, Zelio Logic, 1 x RJ45 male and 2 x RJ45 female, cable 1m (VW3A8306TF10)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic, Toggle Switch (14210WH)
- IDEAL Splice Kits, 8 to 2 AWG, 221F, Blk, 600V (46-405)
- HONEYWELL Safety Interlock Switch 1NC/1NO Nema 1, 4, 12, 13 (GSAA01A1B)
- KNIPEX End Ferrules, 8 AWG (10mm2) Long, PK100 (97 99 357)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.531"L, Brass, PK25 (B-750-SP5)
- PANDUIT Ferrule, 14 AWG, PP, 9/16in., PK250 (FTD80-10-TL)
- MIDWEST FASTENER 1/16" Aluminum Cable Ferrules 20PK (64261)
- PANDUIT Ferrule, 18 AWG, PP, 7/16in., PK500 (FTD77-8-D)
- PANDUIT Ferrule, 8 AWG, Non-Insul, 15/32in., PK500 (F83-12-D)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-750-SP3)
- Eaton Aeroquip Wire Connectors & Disconnects