Shop All Ferrules
Eaton Aeroquip
Hose Ferrule, 0.56"L, Steel, 1.26"Hose ID
Mfr # FF90103-20S
Zoro # G4618325
product price: $48.69
/ea
$48.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.56 in
- Inside Dia. 1.26 in
- Material Steel
- Length 0.56 in
- Hole Dia. 1.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Aeroquip
- MFR # FF90103-20S
- Zoro # G4618325
- Country of Origin United States
- Category Ferrules
Dimensions
Overall Length | 0.56 in |
Inside Dia. | 1.26 in |
Length | 0.56 in |
Hole Dia. | 1.26 in |
Length (Straight Wireway) | 0.56 in |
Dash Size | 20 |
Fitting End Inside Diameter | 1.05 in |
Hose End Inside Diameter | 1.26 in |
Details
Item | Hose Ferrule |
Material | Steel |
Material Grade | 12L14/12L15 |
Description
Hose Ferrule, Dash Size 20, Finish Not Applicable, Fitting End Inside Diameter 1.05 in, For Maximum Hose Outside Diameter Not Applicable, For Minimum Hose Outside Diameter Not Applicable, Hose End Inside Diameter 1.26 in, Material Steel, Material Grade 12L14/12L15, Overall Length 0.56 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, BAF Series, Fast-Acting, 1A, 250V AC, Non-Indicating, 10kA at 125V AC, 35A at 250V AC (BAF-1)
- POWER FIRST 5.9" L Intermediate Cable Tie BL PK 100 (36J214)
- SIEMENS 208VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (40DP32AD)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- DESIGNS OF DISTINCTION 1.25" x 4" Square Ferrule - Chrome (01FRS1254CR1)
- ECLIPSE TOOLS Wire Ferrule Blue, 14 AWG, PK100 (701-034-100)
- PANDUIT Fork Term, Lkg, Vyl, Insul, 16, PK50 (EV14-8LFB-L)
- ZORO SELECT Ferrule, Copper, 0.47 in L, PK100 (797UY0)
- JOKARI Ferrules Strips, 8mm, 0.75mm, Grey, PK500 (60175)
- SANITARY FOOD GRADE FITTINGS Ferrule Tri-clamp 4 316L SS PL (BS14AM-4-316L-PL)
- NEWHOUSE ELECTRIC Insulated Wire Ferrule Refill Kit 160 Pcs Sized AWG 14-8 For Use With Crimping Tool (FCK160A)
- Eaton Aeroquip Ferrules